Skip Content

C3
MULTIFAN

30" Agricultural Corrosion Resistant Air Circulator

  • Item # 1DGY8
  • My Part #
  • Mfr. Model # FXSTIR30-2
  • Catalog Page # 2925
  • UNSPSC # 40101602
30" Agricultural Corrosion Resistant Air Circulator close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $760.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 58.8 lbs.
Country of Origin Netherlands Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Corrosion-resistant air circulator, with hardwired motor for severe-duty applications. The totally enclosed motor also features auto thermal protection and sealed ball bearings. Corrosion-resistant polypropylene propellers, and PVC-coated guards. Use in livestock applications, greenhouses, pool areas, equipment rooms, chemical storage facilities, and other high-moisture environments, indoors and out.

View More

Technical Specs

  • Item Corrosion Resistant Air Circulator
  • Blade Dia. 30"
  • Mobile/Stationary Stationary
  • Oscillating No
  • Speeds 1
  • Voltage 240
  • Phase 1
  • CFM High 10,000
  • Motor HP 1/2
  • Motor RPM 1000
  • Operating Amps 3.1
  • Fan Mounting Location Ceiling,Wall
  • Fan Accessory Style Corrosion Resistant
  • Environmental Applications Agricultural
  • Assembled Yes
  • Sound Level 55dBA
  • Max. Ambient Temp. 140 Degrees F
  • Hz 60
  • Watts 744
  • Motor Type Permanent Split Capacitor
  • Drive Type Direct
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Insulation Class F
  • Thermal Protection Auto
  • Bearing Type Sealed Ball
  • Outside Dia. 33"
  • Height 33"
  • Width 33"
  • Max. Depth 19-1/2"
  • Number of Blades 5
  • Blade Material Polypropylene
  • Shaft Dia. 3/4"
  • Housing Material Steel
  • Guard Material Steel
  • Wire Guard Finish Plastic Coated White
  • Application Spot Cooling
  • Standards Motor is UL Recognized
  • Includes Mounting Yoke
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.