TP
MULTIFAN

22"-Dia. 1-Phase Corrosion Resistant Exhaust Fan Kit, 1580 Motor RPM

  • Item # 7HX91
  • My Part #
  • Mfr. Model # 7HX91
  • Catalog Page # N/A
  • UNSPSC # 40101604
22"-Dia. 1-Phase Corrosion Resistant Exhaust Fan Kit, 1580 Motor RPM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $677.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 20.85 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Corrosion Resistant Exhaust Fan Kit
  • Phase 1
  • Blade Dia. 22"
  • Number of Blades 5
  • Motor RPM 1580
  • Full Load Amps 1.94
  • Exhaust/Supply Fan Item Exhaust Fan
  • Fan Voltage 240VAC
  • Exhaust/Supply Fan Motor HP 3/8
  • Hz 60
  • Assembled/Unassembled Unassembled
  • CFM @ 0.000-In. SP 5450
  • CFM @ 0.050-In. SP 5275
  • CFM @ 0.125-In. SP 4990
  • dBA @ 7 Feet 55
  • Max. Ambient Temperature 140 Degrees F
  • Motor Type Permanent Split Capacitor
  • Motor Enclosure Totally Enclosed Air Over
  • Motor Insulation Class F
  • Bearing Type Sealed Ball
  • Watts 443
  • Outside Dia. 5-3/8"
  • Depth 7-3/4"
  • Blade Material Polypropylene
  • Mounting Position Vertical or Horizontal
  • Speed Control 1DGZ5
  • Standards UL Recognized Motor (E219656)
  • Includes Propeller, Direct Drive Motor and 56 Frame Motor Mount
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.