Skip Content


20" Industrial Wall-Mounted Air Circulator

  • Item # 31CD77
  • My Part #
  • Mfr. Model # B4E50TDF
  • Catalog Page # N/A
  • UNSPSC # 40101602
Air Circulator,20 in.,120V,1600 rpm close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,123.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 61.0 lbs.
Country of Origin Netherlands Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-impact housing and fan blades are designed for the moisture-laden air typically found in greenhouses. Circulator is speed controllable (with optional control, sold separately). Fan blades are corrosion-resistant. 3-yr. limited manufacturer’s motor warranty. Circulator is certified for outdoor use.

View More

Technical Specs

  • Item Air Circulator
  • Blade Dia. 20"
  • Mobile/Stationary Stationary
  • Oscillating No
  • Speeds 1
  • Voltage 120
  • Phase 1
  • CFM High 4765
  • Motor HP 1/3
  • Motor RPM 1600
  • Operating Amps 3.6
  • Fan Mounting Location Pedestal,Wall
  • Fan Accessory Style Standard
  • Fan RPM 1600
  • Environmental Applications Industrial
  • Assembled Partially Assembled
  • CFM/Watt 11.03
  • Sound Level 56dBA
  • Max. Ambient Temp. 140 Degrees F
  • Hz 60
  • Watts 432
  • Motor Type Permanent Split Capacitor
  • Drive Type Direct
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Insulation Class F
  • Thermal Protection Auto
  • Bearing Type Sealed Ball
  • Outside Dia. 25"
  • Height 25"
  • Width 25"
  • Max. Depth 15"
  • Cord Length 10 ft.
  • Number of Blades 6
  • Blade Material Polypropylene
  • Shaft Dia. 35/64"
  • Housing Material Polypropylene
  • Guard Material Steel
  • Wire Guard Finish Black Powder Coated
  • Application Spot Cooling, Warehouses, Wet Environments
  • Standards cUL, OSHA, CE, ErP
  • Includes Wall Mount Bracket, Steel Suspension Arm
How can we improve our Technical Specifications?

Compliance and Restrictions


Replacement Parts

Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.