TP
MULTIFAN

20" Agricultural Ceiling-Mounted Corrosion Resistant Air Circulator

  • Item # 3NZV5
  • My Part #
  • Mfr. Model # T4E50K2M81100
  • Catalog Page # N/A
  • UNSPSC # 40101602
20" Agricultural Ceiling-Mounted Corrosion Resistant Air Circulator close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $944.51 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 39.0 lbs.
Country of Origin Netherlands Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-impact housing and fan blades are designed for the moisture-laden air typically found in greenhouses. Circulator is speed controllable (with optional control, sold separately). Fan blades are corrosion-resistant. 3-yr. limited manufacturer’s motor warranty. Circulator is certified for outdoor use.

View More

Technical Specs

  • Item Corrosion Resistant Air Circulator
  • Blade Dia. 20"
  • Mobile/Stationary Stationary
  • Oscillating No
  • Speeds Variable
  • Voltage 240
  • Phase 1
  • CFM High 4765
  • Air Velocity (FPM) @ 20 Ft. 490
  • Motor HP 1/3
  • Motor RPM 1600
  • Operating Amps 1.8
  • Fan Mounting Location Chain Suspension
  • Fan Accessory Style Corrosion Resistant
  • Fan RPM 1600
  • Environmental Applications Agricultural
  • Assembled Yes
  • CFM/Watt 10.4
  • Air Velocity (FPM) @ 10 Ft. 810
  • Air Velocity (FPM) @ 40 Ft 380
  • Sound Level 55dBA
  • Max. Ambient Temp. 140 Degrees F
  • Hz 60
  • Watts 410
  • Motor Type Permanent Split Capacitor
  • Drive Type Direct
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Insulation Class F
  • Thermal Protection Auto
  • Bearing Type Ball
  • Outside Dia. 25"
  • Height 25"
  • Width 25"
  • Max. Depth 14-1/2"
  • Cord Length 6 ft.
  • Number of Blades 6
  • Blade Material White Polypropylene
  • Housing Material Polypropylene
  • Guard Material Steel
  • Wire Guard Finish White Powder Coated
  • Application Greenhouse Cooling
  • Standards cUL/OSHA/UL 507 Humidity Conditioning and Water Spray Test
  • Includes 6 ft. of Mounting Chain
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.