TP
MULTIFAN

16" Industrial Floor Corrosion Resistant Air Circulator

  • Item # 3NZW5
  • My Part #
  • Mfr. Model # B4E40TRINC2
  • Catalog Page # N/A
  • UNSPSC # 40101602
16" Industrial Floor Corrosion Resistant Air Circulator close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,172.14 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 34.05 lbs.
Country of Origin Netherlands Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Corrosion-Resistant Mobile Air Circulators

• Motors: severe-duty Sealed ball bearings Max. ambient: 140°F Corrosion-resistant polypropylene propellers OSHA-compliant guards on intake and discharge Shipped fully assembled 3-yr. limited motor warranty
Heavy-duty, direct-drive portable circulators provide high-volume air movement indoors and outdoors, in wet or corrosive environments. Provide air circulation, ventilation, and air exhaust to cool people and livestock, in factories, and at athletic or outdoor events. Good for drying carpet. Corrosion-resistant hardware and base. High-impact polypropylene housing. 10-ft. 3-cond. power cord.

View More

Technical Specs

  • Item Corrosion Resistant Air Circulator
  • Blade Dia. 16"
  • Mobile/Stationary Mobile
  • Oscillating No
  • Speeds Variable
  • Voltage 115
  • Phase 1
  • CFM High 3790
  • Motor HP 1/4
  • Motor RPM 1600
  • Fan Mounting Location Floor
  • Fan Accessory Style Corrosion Resistant
  • Environmental Applications Industrial
  • Assembled Yes
  • Sound Level 50dBA
  • Max. Ambient Temp. 140 Degrees F
  • Hz 60
  • Watts 280
  • Motor Type Capacitor Start
  • Drive Type Direct
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Insulation Class F
  • Thermal Protection Auto
  • Bearing Type Sealed Ball
  • Outside Dia. 20"
  • Height 20-1/2"
  • Width 20-1/2"
  • Max. Depth 17-1/2"
  • Cord Length 10 ft.
  • Number of Blades 6
  • Blade Material Red Polypropylene
  • Housing Material Polypropylene
  • Guard Material Steel
  • Wire Guard Finish Black Polyester Powder Coated
  • Application Live Stock and People Cooling
  • Includes Built In Variable Speed Control
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.