Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MULTI-CART

Convertible Hand Truck, Steel, 500 lb., Overall Height 40-1/2"

  • Item# 10V142
  • Mfr. Model# Cart-RT12
  • Catalog Page# 1464
  • UNSPSC# 24101501
Convertible Hand Truck, Steel, 500 lb., Overall Height 40-1/2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $488.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 36.01 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Multi-Cart® 8-in-1 Equipment Carts
• 2 no-flat rear wheels; 2 soft-tread casters with brake Assembly required
Instantly transform into any of 8 configurations. Nonskid frame bed keeps loads from slipping. Fold compactly for storage. Steel construction with black powder-coated finish.

View More

Technical Specs

  • Item Convertible Hand Truck
  • Horizontal Load Cap. 500 lb.
  • Vertical Load Cap. 500 lb.
  • Hand Truck Handle Type Continuous Frame
  • Overall Height 40-1/2"
  • Overall Width 20"
  • Overall Depth 55-1/4"
  • Folded Height 20"
  • Folded Width 20"
  • Folded Depth 12"
  • Wheel Type 4 Swivel, 2 With Brake
  • Wheel Diameter 10"
  • Material Steel
  • Caster Dia. 8" Front and 10" Rear
  • Caster Width 2" Front and 2" Rear
  • Color Black
  • Finish Powder Coated
  • Includes 4 Casters and Nut and Lock Washers
  • Wheel Material Polyurethane
  • Caster Type 4 Swivel, 2 With Brake
  • Caster Material Cushioned Rubber
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.