Skip Content

DV
MULTI-CONTACT

Connector,10 Pc Set, Contact Material: Copper, Tin Plated, Male and Female

  • Item # 31A007
  • My Part #
  • Mfr. Model # 55000037-0010
  • Catalog Page # N/A
  • UNSPSC # 39121409
Connector,10 Pc Set, Contact Material: Copper, Tin Plated, Male and Female close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This PV Connector is designed for any size solar application.

View More

Technical Specs

  • Item Connector,10 Pc Set
  • Amps 30
  • Wire Size 4, 6mm2 and 12,10AWG, Cable Jacket OD 5.5-9mm
  • Male/Female Male and Female
  • Connection MC4
  • Contact Material Copper, Tin Plated
  • Housing Material Plastic
  • Housing Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

None