DV
MULTI-CONTACT

1000VAC/DC Silicone Test Probe Clip, Black/Red; CAT III 1000V Instrument Safety Rating

  • Item # 20VE80
  • My Part #
  • Mfr. Model # 99.01426
  • Catalog Page # N/A
  • UNSPSC # 39121435
1000VAC/DC Silicone Test Probe Clip, Black/Red; CAT III 1000V Instrument Safety Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Test Clips and Probes

Product Details

Test probe clips are convenient accessory sets used to expand testing capabilities.

View More

Technical Specs

  • Item - Test Clip and Probe Test Probe Clip
  • Max. Amps - Clip or Probe 16.0
  • Max. Voltage - Clip or Probe 1000VAC/DC
  • Instrument Safety Rating CAT III 1000V
  • Jaw Material - Test Clip Nickel Plated Steel
  • Color - Clip or Probe Black/Red
  • Opening Size - Test Clip 0.75"
  • For Use With - Test Clip and Probe Multimeter Test Leads with 4mm Sheathed Banana Plugs
  • Insulating Material - Clip or Probe Silicone
  • Hand Held Voltage 1000VAC/DC
  • Hands Free Voltage 1000VAC/DC
  • Standards UL
  • Manufacturers Warranty Length 1 yr.
  • Item Modular Test Probes
How can we improve our Technical Specifications?

Compliance and Restrictions

None