Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
MULTI-CONTACT

1000VAC/DC Plastic Test Clip, Black/Red; CAT III 1000V Instrument Safety Rating

  • Item # 20VE79
  • My Part #
  • Mfr. Model # 99.01423
  • Catalog Page # N/A
  • UNSPSC # 39121435
1000VAC/DC Plastic Test Clip, Black/Red; CAT III 1000V Instrument Safety Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Test Clips and Probes

Product Details

Test clips are valuable for workers in the electronic industry who want to test prototypes and inspect quality control.

View More

Technical Specs

  • Item - Test Clip and Probe Test Clip
  • Max. Amps - Clip or Probe 2.0
  • Max. Voltage - Clip or Probe 1000VAC/DC
  • Instrument Safety Rating CAT III 1000V
  • Jaw Material - Test Clip Nickel Plated Brass
  • Color - Clip or Probe Black/Red
  • Opening Size - Test Clip 1.50"
  • For Use With - Test Clip and Probe Multimeter Test Leads with 4mm Sheathed Banana Plugs
  • Insulating Material - Clip or Probe Plastic
  • Hand Held Voltage 1000VAC/DC
  • Hands Free Voltage 1000VAC/DC
  • Standards UL
  • Includes Alligator Clips with 1" Opening
  • Manufacturers Warranty Length 1 yr.
  • Item Alligator Clip
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.