Skip Content

NC
MUL-T-LOCK

Security Handle,Satin Chrome

  • Item # 33RL84
  • My Part #
  • Mfr. Model # LCK-CODE-IT-PLH26D
  • Catalog Page # N/A
  • UNSPSC # 46171619
Security Handle,Satin Chrome close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $178.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The MUL-T-LOCK® security handle is the key to indoor security. The Code-It™ electronic security handle reduces the danger of theft in the home or workplace. Suitable for use with most types of locking/latching products, this handle operates in 2 modes: automatic locking or manual locking. Simple to operate, uses a 4- to 6-digit code with up to 9 separate codes for different users. Indicator light for activation, deactivation, and battery life. Quick and easy installation.

View More

Technical Specs

  • Item Electronic Security Handle
  • Function Passage
  • Mounting Style Cylindrical
  • Finish Satin Chrome
  • Series LCK-CODE-IT
  • Handle Type Lever
  • Door Thickness 1-1/2" to 3"
  • Key Override Options None
  • Hand Left
  • Outside Height 3"
  • Outside Width 5/12"
  • Outside Depth 3"
  • Number of Keys 5
  • Battery Life 100,00 Cycles
  • Operating Temp. Range 50 Degrees to 100 Degrees F
  • Max. User Codes 9
  • Standards CE Marked and Conforms to the Mechanical Requirements of EN1906
  • Weather Resistant No
  • For Use With Locking/Latching Products
  • Includes (2) CR2 Lithium Batteries
  • Electrical/Mechanical Electrical
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.