Skip Content

DV
MUL-T-LOCK

2-3/4" x 1-3/4" Digital Door Viewer, Black

  • Item # 48FY49
  • My Part #
  • Mfr. Model # ACC-DDV-3202-BLK
  • Catalog Page # N/A
  • UNSPSC # 46171610
2-3/4" x 1-3/4" Digital Door Viewer, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Digital Door Viewer
  • Color Black
  • Height 2-3/4"
  • Width 1-3/4"
  • Door Thickness 1-3/4" to 2-3/4"
  • Display 4-19/64" LCD
  • Power Supply (4) AA Batteries
  • Includes (4) Batteries, 2 GB MicroSD Card with Adaptor, Mounting Hardware, LCD Screen
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms