Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
MUELLER STEAM SPECIALTY

2-1/2" Duplex Strainer, Flanged, .062" Mesh, 14" Length, Cast Iron

  • Item # 3NXH5
  • Mfr. Model # 21/2 791-F- AH Duplex Flgd Strainer
  • Catalog Page # N/A
  • UNSPSC # 40142501
2-1/2" Duplex Strainer, Flanged, .062" Mesh, 14" Length, Cast Iron close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $4,265.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 218.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Typically used in cooling water, compressor, condenser, chemical processing, and pump station service applications, this metal duplex basket strainer diverts flow from one basket to another for easy in-line cleaning or changeout; no need to disassemble or remove the strainer. Two 316 stainless steel perforated baskets are included. Replacement baskets are available; call 1-800-GRAINGER (472-4643).

View More

Technical Specs

  • Item Duplex Strainer
  • Pipe Size 2-1/2"
  • Connection Type Flanged
  • Housing Material Cast Iron
  • Max. Pressure 200 psi @ 150 Degrees F
  • Length 14"
  • Height 26"
  • Width 14"
  • Screen Material 304 Stainless Steel
  • Mesh .062"
  • Gasket Material Buna-N
  • Max. Fluid Temp. 150 Degrees F
  • Blow-off Port 1-1/2"
  • Class 125
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.