Skip Content

 
MUELLER STEAM SPECIALTY

Double Disc Check Valve

Double Disc Check Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Double Disc Check Valve 
  • Material of Construction Cast Iron 
  • Connection Type Fits Within ANSI Flanges 
  • Seal Material Buna N 
Sub-Category
Please Select
Size
Please Select
Length
Please Select
Width
Please Select
Overall Height
Please Select
Seat Material
Please Select

Your Filters:

Clear All
SG_Brand
  • MUELLER STEAM SPECIALTY 
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Sub-Category
Size
Length
Width
Overall Height
Seat Material
Price
Qty
Please use Qty box to add item(s) to cart.
5 71AHB3H
5"
7-3/4"
2-3/4"
7-3/4"
Buna

$530.50 / each

Enter location to check availability
Catalog Page #  2961 

Price $530.50 / each

Technical Specs

  • Item Double Disc Check Valve
  • Material of Construction Cast Iron
  • Size 5"
  • Connection Type Fits Within ANSI Flanges
  • Length 7-3/4"
  • Width 2-3/4"
  • Overall Height 7-3/4"
  • Seal Material Buna N
  • Seat Material Buna
2 71AHB3H
Iron
2"
4-1/8"
2-1/8"
4-1/8"

$196.25 / each

Enter location to check availability
Catalog Page #  2961 

Price $196.25 / each

Technical Specs

  • Sub-Category Iron
  • Item Double Disc Check Valve
  • Material of Construction Cast Iron
  • Size 2"
  • Connection Type Fits Within ANSI Flanges
  • Length 4-1/8"
  • Width 2-1/8"
  • Overall Height 4-1/8"
  • Seal Material Buna N
21/2 71AHB3H
Iron
2-1/2"
4-7/8"
2-1/8"
4-7/8"
Buna

$217.25 / each

Enter location to check availability
Catalog Page #  2961 

Price $217.25 / each

Technical Specs

  • Sub-Category Iron
  • Item Double Disc Check Valve
  • Material of Construction Cast Iron
  • Size 2-1/2"
  • Connection Type Fits Within ANSI Flanges
  • Length 4-7/8"
  • Width 2-1/8"
  • Overall Height 4-7/8"
  • Seal Material Buna N
  • Seat Material Buna
3 71AHB3H
Iron
3"
5-3/8"
2-1/4"
5-3/8"
Buna

$263.75 / each

Enter location to check availability
Catalog Page #  2961 

Price $263.75 / each

Technical Specs

  • Sub-Category Iron
  • Item Double Disc Check Valve
  • Material of Construction Cast Iron
  • Size 3"
  • Connection Type Fits Within ANSI Flanges
  • Length 5-3/8"
  • Width 2-1/4"
  • Overall Height 5-3/8"
  • Seal Material Buna N
  • Seat Material Buna
4 71AHB3H
Iron
4"
6-7/8"
2-1/2"
6-7/8"
Buna

$337.25 / each

Enter location to check availability
Catalog Page #  2961 

Price $337.25 / each

Technical Specs

  • Sub-Category Iron
  • Item Double Disc Check Valve
  • Material of Construction Cast Iron
  • Size 4"
  • Connection Type Fits Within ANSI Flanges
  • Length 6-7/8"
  • Width 2-1/2"
  • Overall Height 6-7/8"
  • Seal Material Buna N
  • Seat Material Buna
6 71AHB3H
Iron
6"
8-3/4"
3"
8-3/4"
Buna

$529.50 / each

Enter location to check availability
Catalog Page #  2961 

Price $529.50 / each

Technical Specs

  • Sub-Category Iron
  • Item Double Disc Check Valve
  • Material of Construction Cast Iron
  • Size 6"
  • Connection Type Fits Within ANSI Flanges
  • Length 8-3/4"
  • Width 3"
  • Overall Height 8-3/4"
  • Seal Material Buna N
  • Seat Material Buna
8 71AHB3H
Iron
8"
11"
3-3/4"
11"
Buna

$823.50 / each

Enter location to check availability
Catalog Page #  2961 

Price $823.50 / each

Technical Specs

  • Sub-Category Iron
  • Item Double Disc Check Valve
  • Material of Construction Cast Iron
  • Size 8"
  • Connection Type Fits Within ANSI Flanges
  • Length 11"
  • Width 3-3/4"
  • Overall Height 11"
  • Seal Material Buna N
  • Seat Material Buna
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More