Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
MUELLER STEAM SPECIALTY

5" Double Disc Check Valve, Cast Iron, Fits Within ANSI Flanges Connection Type

  • Item# 1RNP5
  • Mfr. Model# 5 71AHB3H
  • Catalog Page# 3626
  • UNSPSC# 40141618
5" Double Disc Check Valve, Cast Iron, Fits Within ANSI Flanges Connection Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $530.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 17.39 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sure Check™

• Max. temp.: 100°F
Class 125 valves prevent surge and water hammer due to flow reversal; specially designed springs close discs before flow reversal can occur. With stainless steel springs and Buna N seal. Mount vertically or horizontally. Designed to fit ANSI flanges. Suitable for liquid and gas service applications.
Meet ANSI standards; FM Approved.
Heavy-Duty Check Valves

• Max. pressure: 200 psi

View More

Technical Specs

  • Item Double Disc Check Valve
  • Material of Construction Cast Iron
  • Size 5"
  • Connection Type Fits Within ANSI Flanges
  • Length 7-3/4"
  • Width 2-3/4"
  • Overall Height 7-3/4"
  • Max. Water Pressure 200 psi @ 150 Degrees F
  • Max. Temp. 100 Degrees F
  • Mounting Position Vertical Up or Horizontal
  • Seat Material Buna
  • Spring Material 316 Stainless Steel
  • Seal Material Buna N
  • Standards ANSI, API, FM, UL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.