Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
MUELLER STEAM SPECIALTY

Basket Strainer,304 SS,5",Flanged

  • Item # 3NXF9
  • My Part #
  • Mfr. Model # 5 125F
  • Catalog Page # 2897
  • UNSPSC # 40142501
Basket Strainer,304 SS,5",Flanged close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,673.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 199.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring quick-opening, nonyoke knobs that help reduce service time in applications needing frequent maintenance and large-capacity straining, this MUELLER STEAM SPECIALTY basket strainer is designed for large-capacity straining in water cooling, seawater, and hot water applications. The cover and basket O-ring seals eliminate particle bypass and reduce the need for gasket replacement.

View More

Technical Specs

  • Item Basket Strainer
  • Pipe Size 5"
  • Connection Type Flanged
  • Max. Fluid Temp. 150 Degrees F
  • Length 18"
  • Height 27"
  • Mesh .062"
  • Screen Material 304 Stainless Steel
  • Housing Material Cast Iron
  • Max. Pressure 200 psi @ 150 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.