Skip Content

TP
MUELLER STEAM SPECIALTY

6" Y Strainer, Flanged, .125" Mesh, 19-5/16" Length, Cast Stainless Steel

  • Item # 1RNH5
  • My Part #
  • Mfr. Model # 6 782 SS -N flanged end
  • Catalog Page # 2957
  • UNSPSC # 40142501
Y Strainer,304 SS,6",Flanged,Graphite close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,925.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 204.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for tough conditions created by high temperatures and pressures, this MUELLER STEAM SPECIALTY Y strainer provides protection for meters, pumps, and valves. Model has machined seats in both body and cap that align and lock the heavy gauge reinforced screen in place to help prevent sediment bypass. The machined seats allow alignment and accurate reseating after servicing the strainer. Model has an open area ratio that’s greater than the pipe size to help ensure low pressure drop. A self-cleaning feature allows you to easily clean out the strainer.

View More

Technical Specs

  • Item Y Strainer
  • Pipe Size 6"
  • Connection Type Flanged
  • Housing Material Cast Stainless Steel
  • Max. Pressure 285 psi @ 100 Degrees F WOG, 150 psi @ 565 Degrees F WSP
  • Length 19-5/16"
  • Screen Material 304 Stainless Steel
  • Mesh .125"
  • Gasket Material 316 Stainless Steel, Tang Graphite
  • Max. Fluid Temp. 100 Degrees F
  • Blow-off Port 2"
  • Class 300
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.