Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
MUELLER STEAM SPECIALTY

2" Y Strainer, FNPT x FNPT, 1/16" Mesh, 8-1/8" Length, Ductile Iron

  • Item # 1RNJ9
  • My Part #
  • Mfr. Model # 2 251 DI screwed
  • Catalog Page # N/A
  • UNSPSC # 40142501
2" Y Strainer, FNPT x FNPT, 1/16" Mesh, 8-1/8" Length, Ductile Iron close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Y Strainers

Product Details

Metal Y-type strainers with NPT connection help protect plumbing systems from dirt, rust, and debris. Ductile iron with self-aligning screen.

View More

Technical Specs

  • Item Y Strainer
  • Pipe Size 2"
  • Connection Type FNPT x FNPT
  • Housing Material Ductile Iron
  • Max. Pressure 450 psi @ 650 Degrees F, 640 psi @ 100 Degrees F
  • Length 8-1/8"
  • Screen Area 0.06 sq. in.
  • Screen Material 304 Stainless Steel
  • Mesh 1/16"
  • Max. Fluid Temp. 100 Degrees F
  • Blow-off Port 1-1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products