Skip Content

TP
MUELLER STEAM SPECIALTY

2" Y Strainer, Flanged, 0.062" Mesh, 7-7/8" Length, Cast Iron

  • Item # 1RNH8
  • My Part #
  • Mfr. Model # 2 77F-DI-125
  • Catalog Page # 2957
  • UNSPSC # 40142501
Y Strainer,304 SS,2",Flanged,Graphite close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $276.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 32.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provides protection for meters, pumps, and valves, this MUELLER STEAM SPECIALTY Y strainer comes with a 304 stainless steel perforated screen, a cast-iron flanged retainer cap and a drain/blowoff connection with a closure plug. Model has a double coated, heat fused epoxy coating on the interior and exterior for FDA approved sanitary applications.

View More

Technical Specs

  • Item Y Strainer
  • Pipe Size 2"
  • Connection Type Flanged
  • Housing Material Cast Iron
  • Max. Pressure 500 psi @ 150 Degrees F WOG, 250 psi @ 450 Degrees F WSP
  • Length 7-7/8"
  • Screen Material 304 Stainless Steel
  • Mesh 0.062"
  • Gasket Material Graphite
  • Max. Fluid Temp. 210 Degrees F
  • Blow-off Port 1/2"
  • Class 125
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.