Skip Content

 
MUELLER INDUSTRIES

Reducing Bushing

Reducing Bushing close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Bushings 
  • Item Reducing Bushing 
  • Body Material PVC 
  • Schedule 40 
Pipe Size
Please Select
Connection Type
Please Select

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Connection Type
Price
Qty
Please use Qty box to add item(s) to cart.
437-166
1-1/4" x 1/2"
Spigot x Socket

$0.26 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $0.26 / each

Price $1.16 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 40
  • Pipe Size 1-1/4" x 1/2"
  • Connection Type Spigot x Socket
438-209
1-1/2" x 1/2"
Spigot x FNPT

$0.46 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $0.46 / each

Price $2.17 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 40
  • Pipe Size 1-1/2" x 1/2"
  • Connection Type Spigot x FNPT
438-251
2" x 1-1/2"
Spigot x FNPT

$1.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / each

Price $2.96 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 40
  • Pipe Size 2" x 1-1/2"
  • Connection Type Spigot x FNPT
438-290
2-1/2" x 1-1/4"
Spigot x FNPT

$1.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / each

Price $4.13 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 40
  • Pipe Size 2-1/2" x 1-1/4"
  • Connection Type Spigot x FNPT
437-290
2-1/2" x 1-1/4"
Spigot x Socket

$0.35 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $0.35 / each

Price $3.90 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 40
  • Pipe Size 2-1/2" x 1-1/4"
  • Connection Type Spigot x Socket
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More