Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MUELLER INDUSTRIES

PVC Reducer Tee, Socket x Socket x FNPT, 1-1/4" x 1-1/4" x 1/2" Pipe Size

  • Item# 5WNY6
  • Mfr. Model# 402-166
  • Catalog Page# N/A
  • UNSPSC# 40142319
PVC Reducer Tee, Socket x Socket x FNPT, 1-1/4" x 1-1/4" x 1/2" Pipe Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Reducer Tee
  • Body Material PVC
  • Schedule 40
  • Pipe Size 1-1/4" x 1-1/4" x 1/2"
  • Connection Type Socket x Socket x FNPT
  • Max. Pressure 220 psi at 73 Degrees F
  • Color White
  • Max. Temp. 140 Degrees F
  • Standards ASTM D2466, D1784, F1498, NSF/ANSI 14 & 61
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms