Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
MUELLER INDUSTRIES

PVC Street Closet Bend, Hub x Spigot, 4" x 3" Pipe Size - Pipe Fitting

  • Item # 3GUU4
  • My Part #
  • Mfr. Model # 06107
  • Catalog Page # 2804
  • UNSPSC # 40142309
PVC Street Closet Bend, Hub x Spigot, 4" x 3" Pipe Size - Pipe Fitting close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All PVC Pipe Fittings

Product Details

Nonconductive and unaffected by either galvanic or electrolytic action, this MUELLER INDUSTRIES drain, waste, and vent (DWV) street closet bend also features corrosion resistance. Fitting is chemical resistant, however it’s not compatible with solvents such as ketones, aromatics, and some chlorinated hydrocarbons. Fixture has a smooth interior to resist scaling and is suitable for indoor use in residential and light commercial buildings. Not recommended for pressure.

View More

Technical Specs

  • Item Street Closet Bend
  • Pipe Fitting Material PVC
  • Fitting Schedule/Class Schedule DWV
  • Pipe Size - Pipe Fitting 4" x 3"
  • Fitting Connection Type Hub x Spigot
  • Color White
  • Max. Temp. 140 Degrees F
  • Standards Meets or Exceeds Class 12454 Standards As Defined In ASTM D1784 For Material, ASTM D2665 For Dimensions, D3311 For Patterns And Layout
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms