Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MUELLER INDUSTRIES

PVC Male Adapter, Hub x MNPT, 3" Pipe Size - Pipe Fitting

  • Item # 1WKG7
  • Mfr. Model # 1WKG7
  • Catalog Page # 2863
  • UNSPSC # 40142315
PVC Male Adapter, Hub x MNPT, 3" Pipe Size - Pipe Fitting close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $6.43 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.38 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This MUELLER INDUSTRIES drain, waste, and vent (DWV) male adapter features chemical resistance, however the fitting is not compatible with solvents such as ketones, aromatics, and some chlorinated hydrocarbons. Nonconductive and is unaffected by either galvanic or electrolytic action. Male adapter has a smooth interior to resist scaling and is suitable for indoor use in residential and light commercial buildings.

• Corrosion resistant
• Not recommended for pressure

View More

Technical Specs

  • Item Male Adapter
  • Pipe Fitting Material PVC
  • Fitting Schedule/Class Schedule DWV
  • Pipe Size - Pipe Fitting 3"
  • Fitting Connection Type Hub x MNPT
  • Color White
  • Max. Temp. 140 Degrees F
  • Standards Cell Class 12454, ASTM D1784
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.