Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
MUELLER INDUSTRIES

PVC Elbow, 45°, Hub, 4" Pipe Size - Pipe Fitting

  • Item # 1WJJ5
  • Mfr. Model # 1WJJ5
  • Catalog Page # N/A
  • UNSPSC # 40142317
PVC Elbow, 45°, Hub, 4" Pipe Size - Pipe Fitting close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This MUELLER INDUSTRIES elbow features excellent rigidity and is corrosion resistant. Fitting is chemical resistant, however it’s not compatible with solvents such as ketones, aromatics, and some chlorinated hydrocarbons.

• 2000 psi stress design
• Long-term hydrostatic strength at 73° F

View More

Technical Specs

  • Item Elbow, 45 Degrees
  • Pipe Fitting Material PVC
  • Fitting Schedule/Class Schedule SDR 35
  • Pipe Size - Pipe Fitting 4"
  • Fitting Connection Type Hub
  • Color White
  • Max. Temp. 140 Degrees F
  • Standards Cell Class 12454, ASTM D3034, D2729, D1784
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.