Skip Content

 
MUELLER INDUSTRIES

Elbow, 90 Degrees

Elbow, 90 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Elbows 
  • Item Elbow, 90 Degrees 
  • Body Material PVC 
  • Schedule 40 
Pipe Size
Please Select
Connection Type
Please Select

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Connection Type
Price
Qty
Please use Qty box to add item(s) to cart.
412-005
1/2"
FNPT x MNPT

$0.29 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $0.29 / each

Price $1.32 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material PVC
  • Schedule 40
  • Pipe Size 1/2"
  • Connection Type FNPT x MNPT
406-015
1-1/2"
Socket x Socket

$1.52 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.52 / each

Price $1.69 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material PVC
  • Schedule 40
  • Pipe Size 1-1/2"
  • Connection Type Socket x Socket
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More