Skip Content

 
Cap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Caps 
  • Item Cap 
  • Body Material Wrot Copper 
  • Connection Type C x C 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Tube Size
Please Select
Outside Dia.
Please Select
Max. Pressure
Please Select

Your Filters:

Clear All
SG_Brand
  • MUELLER INDUSTRIES 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Outside Dia.
Max. Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
W 07004
1/4"
3/8"
912 psi @ 100 Degrees F

$1.10 / each

Enter location to check availability
Catalog Page #  3481 

Price $1.10 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Body Material Wrot Copper
  • Connection Type C x C
  • Tube Size 1/4"
  • Outside Dia. 3/8"
  • Max. Pressure 912 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
W 07006
3/8"
1/2"
779 psi @ 100 Degrees F

$1.75 / each

Enter location to check availability
Catalog Page #  3481 

Price $1.75 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Body Material Wrot Copper
  • Connection Type C x C
  • Tube Size 3/8"
  • Outside Dia. 1/2"
  • Max. Pressure 779 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More