ST
MUELLER INDUSTRIES

90° Elbow, Wrot Copper, 1-1/2", C x C

  • Item # 5UGF1
  • My Part #
  • Mfr. Model # W 07401
  • Catalog Page # 2798
  • UNSPSC # 40142317
90° Elbow,  Wrot Copper,  1-1/2",  C x C close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Tube Fittings~Copper Tube Fittings


$17.15 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

You can form a permanent, leaktight connection that resists corrosion and scaling with this MUELLER INDUSTRIES DWV elbow fitting. It's 99.9% pure copper material and seamless tubing construction. This wrot copper fitting is ideal for drinking water, air conditioning, and refrigeration applications in residential and commercial systems.

View More

Technical Specs

  • Item DWV Elbow, 90 Degrees
  • Tube Fitting Material Wrot Copper
  • Fitting Connection Type C x C
  • Tube Size 1-1/2"
  • Outside Dia. 1-5/8"
  • Max. Pressure 408 psi@100 Degrees F
  • Temp. Range -20 Degrees to 400 Degrees F
  • Standards ASME B16.29, ISO 9001 Registered Facility
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.