Skip Content

NC
MUELLER INDUSTRIES

4" 90° Vent Elbow, Hub x Hub Fitting Connection Type

  • Item # 3JWD6
  • My Part #
  • Mfr. Model # 03087
  • Catalog Page # 2862
  • UNSPSC # 40142317
90 Deg Vent Elbow,4 In Hub close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.09 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ABS

• Temp. range: -40° to 180°F
Pipe meets ASTM F628 standards; fittings meet ASTM standard D2661.
ABS DWV Pipe and Fittings
Drain, waste, and vent pipe and fittings are recommended for indoor use in residential and light commercial buildings. Not recommended for pressure.
Note: Tees read: run x run x outlet.

View More

Technical Specs

  • Item 90 Degrees Vent Elbow
  • Pipe Fitting Material ABS
  • Pipe Size - Pipe Fitting 4"
  • Fitting Connection Type Hub x Hub
  • Standards Meets Or Exceeds Cell Class 32222 As Defined In ASTM D3965. Meets Or Exceeds ASTM D2661 For Dimensions And Performance And D3311 For Patterns And Laying Lengths
  • Temp. Range -40 Degrees to 180 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.