Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
MUELLER INDUSTRIES

3" x 3" x 1-1/2" 90° Elbow with Low Heel Inlet, Hub x Hub x Hub Fitting Connection Type

  • Item # 3GUP4
  • My Part #
  • Mfr. Model # 03041
  • Catalog Page # 2803
  • UNSPSC # 40142604
3" x 3" x 1-1/2" 90° Elbow with Low Heel Inlet, Hub x Hub x Hub Fitting Connection Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.76 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ABS

• Temp. range: -40° to 180°F
Pipe meets ASTM F628 standards; fittings meet ASTM standard D2661.
ABS DWV Pipe and Fittings
Drain, waste, and vent pipe and fittings are recommended for indoor use in residential and light commercial buildings. Not recommended for pressure.
Note: Tees read: run x run x outlet.

View More

Technical Specs

  • Item 90 Degrees Elbow with Low Heel Inlet
  • Pipe Fitting Material ABS
  • Pipe Size - Pipe Fitting 3" x 3" x 1-1/2"
  • Fitting Connection Type Hub x Hub x Hub
  • Standards Cell Class 32222 As Defined In ASTM D3965 For Material, ASTM D2665 For Dimensions And Performance, D3311 For Patterns And Laying Length
  • Temp. Range -40 Degrees to 180 Degrees F
  • Specific Fitting Shape 90 Degrees Low Heel Inlet Elbow
  • Fitting Schedule/Class Schedule 40
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.