Skip Content

ST
MUELLER INDUSTRIES

100 ft. Soft Coil Copper Tubing, 1/2" Outside Dia., 0.375" Inside Dia.

  • Item # 4WTC2
  • My Part #
  • Mfr. Model # D 08100P
  • Catalog Page # 2907
  • UNSPSC # 31231302
A/C Refrig Coil,1/2  ODX.032X100ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $113.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 18.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This MUELLER INDUSTRIES copper refrigeration tubing easily connects air conditioning and refrigeration equipment.

• Connect using sweating or flare fittings
• Copper tubing is nitrogen purged to reduce contaminants

View More

Technical Specs

  • Item Copper Tubing
  • Tube Material Copper
  • Tube Size 1/2"
  • Inside Dia. 0.375"
  • Outside Dia. 1/2"
  • Wall Thickness 0.032"
  • Max. Pressure 727 psi
  • Tube Length 100 ft.
  • Copper Tube Type Type ACR
  • Copper Tube Shape Coil
  • Soft/Hard Soft
  • Application Air Conditioning and Refrigeration
  • Copper Tube Coating None
  • Temp. Range 100 Degrees to 400 Degrees F
  • Standards ASTM B88, ASTM B306, ASTM B280, ASTM B819
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.