Skip Content

ST
MUELLER INDUSTRIES

10 ft. Hard Straight Copper Tubing, 2-1/8" Outside Dia., 2.000" Inside Dia.

  • Item # 4WTT2
  • My Part #
  • Mfr. Model # KH20010
  • Catalog Page # 2848
  • UNSPSC # 31231302
Type K,Hard length,2  10ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $141.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 20.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Copper Tubing
  • Tube Material Copper
  • Tube Size 2"
  • Inside Dia. 2.000"
  • Outside Dia. 2-1/8"
  • Wall Thickness 0.083"
  • Max. Pressure 435 psi
  • Tube Length 10 ft.
  • Copper Tube Type Type K
  • Copper Tube Shape Straight
  • Soft/Hard Hard
  • Application Water
  • Copper Tube Coating None
  • Temp. Range 100 Degrees to 400 Degrees F
  • Standards ASTM B88, ASTM B306, ASTM B280, ASTM B819
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.