Navigation Menu New

Access My Account, Order History, Lists and more here.

38N875 A 04585 UNSPSC # 40142320

Flare Fitting, 1/4 in SAE M x 1/4 MPT Connection Size, 1 1/4 in Length, 1/4 in Inside Dia.

  • Item # 38N875
  • Mfr. Model # A 04585
  • UNSPSC # 40142320
  • Catalog Page # 3094 3094
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Flare Fitting, 1/4 in SAE M x 1/4 MPT Connection Size, 1 1/4 in Length, 1/4 in Inside Dia.

  • Item # 38N875
  • Mfr. Model # A 04585
  • UNSPSC # 40142320
  • Catalog Page # 3094 3094
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Flare Fitting
  • Connection Size 1/4 in SAE M x 1/4 MPT
  • Inside Dia. 1/4 in
  • Length 1 1/4 in
  • Max. Working Pressure 700 psi
  • Material Brass
  • For Use With All CFC, HCFC and HFC Refrigerants
Back to Top