Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
MUCK TRUCK

Powered Dumper, 4 Wheel Drive, 550 lb. Cap

  • Item # 4PLW9
  • Mfr. Model # 995718
  • Catalog Page # N/A
  • UNSPSC # 25101601
Powered Dumper,4 Wheel Drive,550 lb. Cap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Powered Dumpers

Product Details

Motorized Wheelbarrows
Move materials for construction, landscaping, builders, parks, and farmers. Feature front 400 x 10 4-ply tractive wheels. Tecumseh Peerless Transaxle transmission has 3 forward speeds and 1 reverse to allow for speeds of 0.5 to 3.5 mph. Wheelbarrows can climb up to a 30° slope fully loaded.

View More

Technical Specs

  • Item Powered Dumper
  • Drive Type 4 Wheel Drive
  • Holding Capacity 550 lb.
  • Fuel Type Unleaded Gas
  • Fuel Tank Capacity 1.06 qt.
  • HP 5.5
  • Displacement 160cc
  • Engine Brand Honda
  • Speed 0.5 to 3.5 mph
  • Overall Height 34"
  • Overall Width 28"
  • Overall Length 61"
  • Climbing Angle 30
  • Wheel Type Pneumatic
  • Rear Wheel Dia. 16"
  • Front Wheel Dia. 18-1/2"
  • Sound Level 79 dB
  • Transmission Tecumseh Peerless Transaxle 3 Fwd/1Rev Speed
  • Weight 202 lbs.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms