Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MUCK TRUCK

Powered Dumper Snow Plow, 48 In. Wide

  • Item# 4PLX7
  • Mfr. Model# DP71
  • Catalog Page# N/A
  • UNSPSC# 22101710
Powered Dumper Snow Plow, 48 In. Wide close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Plow Blade
  • For Use With MFR. NO. 995718 and 995720
  • Overall Height 24"
  • Overall Length 34"
  • Overall Width 48"
  • Weight 66 lbs
  • Application Used to Remove Snow, Move Dirt, or Grade Pathway
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.