Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MUCK TRUCK

Powered Dumper Flat Bed

  • Item# 4PLX4
  • Mfr. Model# DP38
  • Catalog Page# N/A
  • UNSPSC# 25181702
Powered Dumper Flat Bed close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Flat Bed
  • For Use With MFR. NO. 995718 and 995720
  • Holding Capacity 550 lbs.
  • Overall Height 23.6"
  • Overall Length 23.6"
  • Overall Width 23.6"
  • Weight 55 lbs
  • Application Transports Large Bulky Loads
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None