Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

THE ORIGINAL MUCK BOOT CO.

Men's Boots, Size: 6, Steel Toe Type, Natural Rubber Upper Material, 16" Height

  • Item# 21A735
  • Mfr. Model# CHS-000A/6
  • Catalog Page# 2156
  • Catalog Group# G5157
  • UNSPSC# 46181604
Men's Boots, Size: 6, Steel Toe Type, Natural Rubber Upper Material, 16" Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $216.06 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Waterproof boots feature hand-layered natural rubber uppers with high-performance neoprene shell. CR-foam bootie with 4-way stretch nylon is comfortable, lightweight, and flexible. A breathable Airmesh™ lining wicks away perspiration. Removable 6mm EVA sock liner provides additional support. Binding is snug at the calf to keep warmth in. Feature a sturdy, oil-resistant rubber outsole that remains flexible in any condition. Reinforced toe and heel for maximum protection and durability. Steel shank for additional arch support. Wide heel base for greater stability. Comfort range: subfreezing to 85°F.

View More

Technical Specs

  • Item Boots
  • Gender Men's
  • Size 6
  • Closure Type Pull On
  • Toe Type Steel
  • Metatarsal Guard No
  • Shank Material Steel
  • Height 16"
  • Color Black
  • Upper Material Natural Rubber
  • Insulated Yes
  • Midsole Material Rubber
  • Insulation Type Self-Insulating CR Flex-Foam
  • Outsole Material Rubber
  • Standards ASTM F2413-11
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.