Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
MUCK BOOTS

4"H Men's Shoes, Plain Toe Type, Natural Rubber Upper Material, Green, Size 4

  • Item # 21A713
  • My Part #
  • Mfr. Model # EWC-333T/4
  • Catalog Page # N/A
  • Catalog Group # G5155
  • UNSPSC # 46181605
4"H Men's Shoes, Plain Toe Type, Natural Rubber Upper Material, Green, Size 4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Rubber Boots

Product Details

Waterproof boots feature hand-layered natural rubber uppers with high-performance neoprene shell. CR-foam bootie with 4-way stretch nylon is comfortable, lightweight, and flexible. A breathable Airmesh™ lining wicks away perspiration. Removable 6mm EVA sock liner provides additional support. Binding is snug at the calf to keep warmth in.
Edgewater Camp Shoe™ design features upper reinforcement for durability. Features a TracTrol sole design for enhanced traction. Stretch-fit binding is snug at the ankles to keep dirt and debris out. Comfort range: subfreezing to 85°F.

View More

Technical Specs

  • Item Shoes
  • Rubber Boot Style Ankle
  • Toe Type Plain
  • Color Green
  • Footwear Sole Pattern TracTol
  • Insulated Yes
  • Size 4
  • Style Number EWC-333T
  • Gender Men's
  • Boot Height 4"
  • Footwear Closure Type Slip On
  • Insulation Type CR Flex-Foam
  • Metatarsal Guard No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms