Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
MSSC

Ink Jet Printer, 4-2/3 In. W, 4-3/8 In. H

  • Item# 6YLT4
  • Mfr. Model# QM2-101-NS
  • Catalog Page# N/A
  • UNSPSC# 44102405
Ink Jet Printer,4-2/3 In. W,4-3/8 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Label Printers

Product Details

Ink Jet System
Complete coding system for porous applications. Can be used in-line for date coding, lot numbering, printing products, or printing product information directly to the carton. Requires minimal maintenance, uses a HP cartridge, and produces crisp, high-resolution marks. System is 5"H x 9"L x 5"W. Features a LCD display, 0.5 font size, and 2 max. lines of print. 110/220V.

View More

Technical Specs

  • Item Ink Jet Printer
  • Color Black
  • Printhead 1
  • Font Size 0.5
  • Max. Lines of Print 2
  • Voltage 85 to 240VAC
  • Display LCD Backlit Monochrome
  • Overall Length 9"
  • Overall Width 4-2/3"
  • Overall Height 4-3/8"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms