C3
MSSC

Hand Coder, Black, 10 in. H, Thermal Inkjet

  • Item # 48UH53
  • My Part #
  • Mfr. Model # 90000
  • Catalog Page # 1403
  • UNSPSC # 44102405
Hand Coder, Black, 10 in. H, Thermal Inkjet close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,257.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 4.7 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This MSSC DailyJet HP100 hand coder is highly portable and lightweight, and features HP 2.5 cartridge technology and is capable of printing anywhere at any angle. Prints high-resolution characters, logos, and QR codes. Slim profile makes this model extremely user friendly.

View More

Technical Specs

  • Item Hand Coder
  • Print Type True Type
  • Color Black
  • Material Plastic
  • Printhead Thermal Inkjet
  • Font Size Up to 0.5"
  • Max. Lines of Print 6
  • Battery Size (4) AA and Rechargeable
  • For Use With Mfr. No. 90900, 90925
  • Display Alphanumeric Characters, (1) Logo, Date/Time, Expiration Date, Shift Code, Counter, QR Code
  • Overall Length 7"
  • Overall Width 2"
  • Overall Height 10"
  • Includes Battery Charger, USB Cable, Charging Cable, PC Program, No Batteries Included
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.