Skip Content


Crane Scale,LED,15,000 lb. Cap.

  • Item # 20XE53
  • My Part #
  • Mfr. Model # MSI-3460-15000RF
  • Catalog Page # N/A
  • UNSPSC # 41114501
Crane Scale,LED,15,000 lb. Cap. close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,746.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 67.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Crane Scales and Dynamometers Crane Scale
  • Capacity 15,000 lb.
  • Remote Control/Display Wireless Remote Control with Integrated Display
  • Scale Accuracy +/- 0.1%
  • Scale Display LED
  • Housing Material Aluminum
  • Scale Graduations 5 lb.
  • Weighing Units kg,lb.
  • Overall Height 21-21/32"
  • Temp. Range -4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C)
  • Power Source Rechargeable Battery
  • Finish Powder Coated
  • Includes Crosby(R) Top Lifting Eye and 360 Degrees Non-Bearing Swivel Hook, 6V Rechargeable Battery, Battery Charger/Power Adapter, User Guide, RF Receiver for Use with An MSI-8000 Remote Display (Sold Separately), User Guide, Crane Scale Safety Documents
  • Basic Hook Material Steel
  • Hook Opening 2-5/64"
  • Digital/Mechanical Digital
  • Overall Length 12-45/64"
  • Overall Width 9"
  • Standards NIST, NTEP, OSHA 29CFR1910 Subpart N, OSHA 29CFR1910.179, ASME B30.26-6
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following states: PR.

  • This item is restricted for international sale.

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.