DV
MSI

Carrying Case, 100, 000 lb., Birch Plywood

  • Item # 30RR47
  • My Part #
  • Mfr. Model # MSI-7300-HVY-CRATE
  • Catalog Page # N/A
  • UNSPSC # 53121705
Carrying Case, 100, 000 lb., Birch Plywood close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Carrying Case
  • Capacity 100,000 lb.
  • Color Brown
  • Material Birch Plywood
  • Overall Height 18"
  • Overall Length 22"
  • Overall Width 19"
  • For Use With MSI-7300 Dynamometers
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms