Skip Content

DV
MSA

TechnaCurv® Full Body Harness with 400 lb. Weight Capacity, Red, XL

  • Item # 3NGJ6
  • My Part #
  • Mfr. Model # 10041590
  • Catalog Page # N/A
  • UNSPSC # 46182306
TechnaCurv® Full Body Harness with 400 lb. Weight Capacity, Red, XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This full-body harness features polyester webbing and is suitable for general industry applications.

View More

Technical Specs

  • Item Full Body Harness
  • Harness Application General Industry
  • Harness Size XL
  • Weight Capacity 400 lb.
  • Back D-Ring Yes
  • Front D-Ring No
  • Side D-Rings No
  • Shoulder Strap Buckles None
  • Chest Strap Buckles None
  • Leg Strap Buckles Mating
  • Subpelvic Strap Yes
  • Color Red
  • Webbing Material Polyester
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel
  • Stretchable No
  • Tensile Strength 5000 lb.
  • Adjustable Yes
  • Standards ANSI Z359.1, A10.32, CSA Z259.10, OSHA
  • Series TechnaCurv(R)
  • Includes Manual
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products