Skip Content

 
MSA

MSA Visor

MSA Visor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Faceshield Visor Item
Please Select
Visor Material
Please Select
Visor Color
Please Select
Visor Thickness
Please Select
Visor Width
Please Select
Visor Height
Please Select
Dielectric Protection
Please Select
Visor Coating
Please Select
ATPV Rating
Please Select
Hazard Risk Category (HRC)
Please Select
Standards
Please Select
For Use With
Please Select
Features
Please Select
Includes
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
10 Products
Compare /
Item #
Mfr.
Model #
Faceshield Visor Item
Visor Material
Visor Color
Visor Thickness
Visor Width
Visor Height
Dielectric Protection
Visor Coating
ATPV Rating
Hazard Risk Category (HRC)
Standards
For Use With
Features
Includes
Price
Qty
Please use Qty box to add item(s) to cart.
10115847
Arc Flash
Polycarbonate
Green
0.065"
18"
9-1/4"
Yes
Anti-Fog, Scratch-Resistant
12.9 cal./cm2
2
ANSI/ISEA Z87.1-2010, ASTM F2178-2008
V-Gard Frame
Impact-Rated Protection, Extended Length and Width for Greater Coverage
Instructions

$103.59 / each

Enter location to check availability
Catalog Page #  NA

List Price $127.00 / each

Get This Price

$103.59

Technical Specs

  • Faceshield Visor Item Arc Flash
  • Visor Material Polycarbonate
  • Visor Color Green
  • Visor Thickness 0.065"
  • Visor Width 18"
  • Visor Height 9-1/4"
  • Dielectric Protection Yes
  • Visor Coating Anti-Fog, Scratch-Resistant
  • ATPV Rating 12.9 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Standards ANSI/ISEA Z87.1-2010, ASTM F2178-2008
  • For Use With V-Gard Frame
  • Features Impact-Rated Protection, Extended Length and Width for Greater Coverage
  • Includes Instructions
10117782
Replacement Visor
Polycarbonate
Clear
0.060"
17"
7-1/2"
Yes
Anti-Fog, Scratch-Resistant
0
ANSI/ISEA Z87.1-2010, CSA Z94.3, EN166 (4-3/3MSA 1BT9)
Faceshield Frame
Made with Durable Polycarbonate
Instructions

$8.39 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $8.39 / each

List Price $8.83

Technical Specs

  • Faceshield Visor Item Replacement Visor
  • Visor Material Polycarbonate
  • Visor Color Clear
  • Visor Thickness 0.060"
  • Visor Width 17"
  • Visor Height 7-1/2"
  • Dielectric Protection Yes
  • Visor Coating Anti-Fog, Scratch-Resistant
  • Hazard Risk Category (HRC) 0
  • Standards ANSI/ISEA Z87.1-2010, CSA Z94.3, EN166 (4-3/3MSA 1BT9)
  • For Use With Faceshield Frame
  • Features Made with Durable Polycarbonate
  • Includes Instructions
10115839
Replacement Visor
Polycarbonate
Clear
0.060"
17"
8"
Yes
Anti-Fog, Scratch-Resistant
0
ANSI/ISEA Z87.1-2010, CSA Z94.3
V-Gard Frame
Contour Sides for A Closer Fit, Maximum UV Protection
Instructions

$18.85 / each

Enter location to check availability
Catalog Page #  NA

List Price $23.56 / each

Technical Specs

  • Faceshield Visor Item Replacement Visor
  • Visor Material Polycarbonate
  • Visor Color Clear
  • Visor Thickness 0.060"
  • Visor Width 17"
  • Visor Height 8"
  • Dielectric Protection Yes
  • Visor Coating Anti-Fog, Scratch-Resistant
  • Hazard Risk Category (HRC) 0
  • Standards ANSI/ISEA Z87.1-2010, CSA Z94.3
  • For Use With V-Gard Frame
  • Features Contour Sides for A Closer Fit, Maximum UV Protection
  • Includes Instructions
10115841
Replacement Visor
Polycarbonate
Clear
0.060"
17"
8"
No
Anti-Fog, Scratch-Resistant
0
ANSI/ISEA Z87.1-2010, CSA Z94.3
V-Gard Frame
Contour Sides for A Closer Fit, Maximum UV Protection
Instructions

$17.32 / each

Enter location to check availability
Catalog Page #  NA

List Price $21.65 / each

Technical Specs

  • Faceshield Visor Item Replacement Visor
  • Visor Material Polycarbonate
  • Visor Color Clear
  • Visor Thickness 0.060"
  • Visor Width 17"
  • Visor Height 8"
  • Dielectric Protection No
  • Visor Coating Anti-Fog, Scratch-Resistant
  • Hazard Risk Category (HRC) 0
  • Standards ANSI/ISEA Z87.1-2010, CSA Z94.3
  • For Use With V-Gard Frame
  • Features Contour Sides for A Closer Fit, Maximum UV Protection
  • Includes Instructions
10115848
Replacement Visor
Polycarbonate
Clear
0.070"
17-3/4"
9-1/2"
No
Anti-Fog, Scratch-Resistant
0
EN 166, ANSI/ISEA Z87.1-2010, CSA Z94.3, AS/NZS 1337
V-Gard Frame
Reflective Coating Helps Filter In Radiation and Dissipate Heat, Maximum UV Protection, Extended Length and Width for Greater Coverage
Instructions

$121.90 / each

Enter location to check availability
Catalog Page #  NA

List Price $152.50 / each

Get This Price

$121.90

Technical Specs

  • Faceshield Visor Item Replacement Visor
  • Visor Material Polycarbonate
  • Visor Color Clear
  • Visor Thickness 0.070"
  • Visor Width 17-3/4"
  • Visor Height 9-1/2"
  • Dielectric Protection No
  • Visor Coating Anti-Fog, Scratch-Resistant
  • Hazard Risk Category (HRC) 0
  • Standards EN 166, ANSI/ISEA Z87.1-2010, CSA Z94.3, AS/NZS 1337
  • For Use With V-Gard Frame
  • Features Reflective Coating Helps Filter In Radiation and Dissipate Heat, Maximum UV Protection, Extended Length and Width for Greater Coverage
  • Includes Instructions
10115842
Replacement Visor
Polycarbonate
Green
0.060"
17"
8"
No
Anti-Fog, Scratch-Resistant
0
ANSI/ISEA Z87.1-2010, CSA Z94.3
V-Gard Frame
Contour Sides for A Closer Fit, Maximum UV Protection Green Tint Minimizes Eye Strain
Instructions

$17.45 / each

Enter location to check availability
Catalog Page #  NA

List Price $21.81 / each

Technical Specs

  • Faceshield Visor Item Replacement Visor
  • Visor Material Polycarbonate
  • Visor Color Green
  • Visor Thickness 0.060"
  • Visor Width 17"
  • Visor Height 8"
  • Dielectric Protection No
  • Visor Coating Anti-Fog, Scratch-Resistant
  • Hazard Risk Category (HRC) 0
  • Standards ANSI/ISEA Z87.1-2010, CSA Z94.3
  • For Use With V-Gard Frame
  • Features Contour Sides for A Closer Fit, Maximum UV Protection Green Tint Minimizes Eye Strain
  • Includes Instructions
10118480
Replacement Visor
Polycarbonate
Green
0.065"
17-1/4"
8"
Yes
Anti-Fog, Scratch-Resistant
11.3 cal./cm2
0
ANSI/ISEA Z87.1-2010, ASTM F2178-2008
V-Gard Frame
Impact-Rated Protection, Extended Length and Width for Greater Coverage, Chin Protector
Instructions

$105.12 / each

Enter location to check availability
Catalog Page #  NA

List Price $136.25 / each

Get This Price

$105.12

Technical Specs

  • Faceshield Visor Item Replacement Visor
  • Visor Material Polycarbonate
  • Visor Color Green
  • Visor Thickness 0.065"
  • Visor Width 17-1/4"
  • Visor Height 8"
  • Dielectric Protection Yes
  • Visor Coating Anti-Fog, Scratch-Resistant
  • ATPV Rating 11.3 cal./cm2
  • Hazard Risk Category (HRC) 0
  • Standards ANSI/ISEA Z87.1-2010, ASTM F2178-2008
  • For Use With V-Gard Frame
  • Features Impact-Rated Protection, Extended Length and Width for Greater Coverage, Chin Protector
  • Includes Instructions
10115850
Replacement Visor
Polycarbonate
Green
0.070"
17-3/4"
9-1/2"
No
Anti-Fog, Scratch-Resistant
0
EN 166, ANSI/ISEA Z87.1-2010, CSA Z94.3, AS/NZS 1337
V-Gard Frame
Reflective Coating Helps Filter In Radiation and Dissipate Heat, Maximum UV Protection, Extended Length and Width for Greater Coverage
Instructions

$128.20 / each

Enter location to check availability
Catalog Page #  NA

List Price $160.25 / each

Get This Price

$128.20

Technical Specs

  • Faceshield Visor Item Replacement Visor
  • Visor Material Polycarbonate
  • Visor Color Green
  • Visor Thickness 0.070"
  • Visor Width 17-3/4"
  • Visor Height 9-1/2"
  • Dielectric Protection No
  • Visor Coating Anti-Fog, Scratch-Resistant
  • Hazard Risk Category (HRC) 0
  • Standards EN 166, ANSI/ISEA Z87.1-2010, CSA Z94.3, AS/NZS 1337
  • For Use With V-Gard Frame
  • Features Reflective Coating Helps Filter In Radiation and Dissipate Heat, Maximum UV Protection, Extended Length and Width for Greater Coverage
  • Includes Instructions
10115855
Replacement Visor
Propionate
Clear
0.098"
17"
7-1/2"
Yes
Anti-Fog, Scratch-Resistant
0
EN 166, ANSI/ISEA Z87.1-2010, CSA Z94.3, AS/NZS 1337
Faceshield Frame
Manufactured with Hand-polished Molds for Unsurpassed, Distortion-free Optical Clarity and Impact Resistance
Instructions

$14.54 / each

Enter location to check availability
Catalog Page #  1713 

List Price $18.18 / each

Technical Specs

  • Faceshield Visor Item Replacement Visor
  • Visor Material Propionate
  • Visor Color Clear
  • Visor Thickness 0.098"
  • Visor Width 17"
  • Visor Height 7-1/2"
  • Dielectric Protection Yes
  • Visor Coating Anti-Fog, Scratch-Resistant
  • Hazard Risk Category (HRC) 0
  • Standards EN 166, ANSI/ISEA Z87.1-2010, CSA Z94.3, AS/NZS 1337
  • For Use With Faceshield Frame
  • Features Manufactured with Hand-polished Molds for Unsurpassed, Distortion-free Optical Clarity and Impact Resistance
  • Includes Instructions
10117783
Polycarbonate
0.060"
17"
7-1/2"
Yes
Faceshield Frame
Made with Durable Polycarbonate

$12.02 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $12.02 / each

List Price $12.65

Technical Specs

  • Visor Material Polycarbonate
  • Visor Thickness 0.060"
  • Visor Width 17"
  • Visor Height 7-1/2"
  • Dielectric Protection Yes
  • For Use With Faceshield Frame
  • Features Made with Durable Polycarbonate
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More