Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
MSA

Visor, Green, Polycarbonate

  • Item# 30FX10
  • Mfr. Model# 10115843
  • Catalog Page# N/A
  • UNSPSC# 46181707
Visor,Green,Polycarbonate close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item Visor
  • Color Green
  • Material Polycarbonate
  • Dielectric Protection No
  • Features Anti-Fog, Anti-Scratch Coatings, Contour Sides for A Closer Fit, Maximum UV Protection Green Tint Minimizes Eye Strain
  • For Use With V-Gard Frame
  • Visor Thickness 0.06"
  • Visor Height 8"
  • Visor Width 17"
  • Hazard Risk Category (HRC) 0
  • Standards ANSI/ISEA Z87.1-2010, CSA Z94.3
  • Includes Instructions
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.