Skip Content

 
MSA

Sliding Beam Anchor

Sliding Beam Anchor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Sliding Beam Anchor 
  • Installation Temporary 
  • Weight Capacity 400 lb. 
  • Ring Dia. 3" 
  • Width 1" 
Length
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Length
Price
Qty
Please use Qty box to add item(s) to cart.
10144431
13-1/2"

$336.50 / each

Enter location to check availability
Catalog Page #  NA

Price $336.50 / each

Technical Specs

  • Item Sliding Beam Anchor
  • Installation Temporary
  • Weight Capacity 400 lb.
  • Ring Dia. 3"
  • Length 13-1/2"
  • Width 1"
10144432
23-1/2"

$519.50 / each

Enter location to check availability
Catalog Page #  NA

Price $519.50 / each

Technical Specs

  • Item Sliding Beam Anchor
  • Installation Temporary
  • Weight Capacity 400 lb.
  • Ring Dia. 3"
  • Length 23-1/2"
  • Width 1"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More