Skip Content

 
MSA

Restraint Lanyard

Restraint Lanyard close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Restraint Lanyard 
  • Line Material Nylon Webbing 
  • Weight Capacity 310 lb. 
Length
Please Select
Number of Legs
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Length
Number of Legs
Price
Qty
Please use Qty box to add item(s) to cart.
10072498
12"
2

$87.25 / each

Enter location to check availability
Catalog Page #  NA

Price $87.25 / each

Technical Specs

  • Item Restraint Lanyard
  • Length 12"
  • Line Material Nylon Webbing
  • Number of Legs 2
  • Weight Capacity 310 lb.
10056762
5 ft.
1

$103.60 / each

Enter location to check availability
Catalog Page #  NA

Price $103.60 / each

Technical Specs

  • Item Restraint Lanyard
  • Length 5 ft.
  • Line Material Nylon Webbing
  • Number of Legs 1
  • Weight Capacity 310 lb.
505204
6 ft.
1

$59.50 / each

Enter location to check availability
Catalog Page #  NA

Price $59.50 / each

Technical Specs

  • Item Restraint Lanyard
  • Length 6 ft.
  • Line Material Nylon Webbing
  • Number of Legs 1
  • Weight Capacity 310 lb.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More