Skip Content

 
MSA

Rescue System

Rescue System close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Rescue System 
  • Line Material Nylon Fiber 
Length
Please Select
Weight Capacity
Please Select
Standards
Please Select
Color
Please Select
Hardware Material
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Length
Weight Capacity
Standards
Color
Hardware Material
Price
Qty
Please use Qty box to add item(s) to cart.
10030025
200 ft.
600 lb.
ANSI and OSHA
Black
Steel

$2,407.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,407.00 / each

Technical Specs

  • Item Rescue System
  • Length 200 ft.
  • Weight Capacity 600 lb.
  • Line Material Nylon Fiber
  • Standards ANSI and OSHA
  • Color Black
  • Hardware Material Steel
SRS15200
200 ft.
600 lb.
ANSI Z359.4
Black
Aluminum, Steel

$1,859.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,859.00 / each

Technical Specs

  • Item Rescue System
  • Length 200 ft.
  • Weight Capacity 600 lb.
  • Line Material Nylon Fiber
  • Standards ANSI Z359.4
  • Color Black
  • Hardware Material Aluminum, Steel
SRSSK200
6 ft.
400 lb.
Orange
Steel

$2,428.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,428.00 / each

Technical Specs

  • Item Rescue System
  • Length 6 ft.
  • Weight Capacity 400 lb.
  • Line Material Nylon Fiber
  • Color Orange
  • Hardware Material Steel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More