Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Multi-Gas Detector, 4 Gas, -4 to 122 F, LCD

  • Item# 6RRC0
  • Mfr. Model# 10110488
  • Catalog Page# 2213
  • UNSPSC# 46171613
Multi-Gas Detector,4 Gas,-4 to 122 F,LCD close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,777.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring audible, visual, and vibrating alarms, this multi-gas detector features a large LCD and a 24-hour Li-poly battery. The large buttons allow easy operation, even with gloved hands. The MotionAlertâ„¢ sensor activates the unit when it does not detect movement for 30 seconds. Additional features include data logging, a charger, a calibration cap, and tubing.

View More

Technical Specs

  • Item Multi-Gas Detector, 4 Gas
  • Detects Oxygen, Carbon Monoxide, Hydrogen Sulfide, Lower Explosive Limit
  • Gas Type LEL, O2, CO, H2S
  • Sensor Range O2 0 to 30%, CO 0 to 1999 ppm, H2S 0 to 200 ppm, LEL 0 to 100%
  • Resolution O2 0.1% Vol, H2S 1 ppm, CO 1 ppm, LEL 1%
  • Operating Temp. Range -20 to 50 Degrees C (-4 to 122 Degrees F)
  • Alarm Setting Adjustable
  • Alarm Type Audible, Visual, Vibrating
  • Battery Type Lithium Polymer
  • Battery Life 24 hr.
  • Display LCD
  • Standards ETL Class l Division 1 ABCD Class ll Division l EFG. CSA Class l Division 1 Groups ABCD C22.2 152. ATEX II 1G Ex ua llC T4. ANZ EX ia s IIC T4. IEC Ex ia llC T4.
  • Features Confined Space, Resistant To Radio Frequency Interference
  • Height 4-3/8"
  • Width 3"
  • Depth 1-1/4"
  • Includes Rechargeable Battery Pack, Charger, Calibration Cap, Tubing, Carrying Case and CD Manual, Calibration Cylinder and Regulator
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.