Skip Content

TP
MSA

Multi-Gas Detector,3 Gas,-4 to 122F,LCD

  • Item # 5EMR4
  • My Part #
  • Mfr. Model # 10110443
  • Catalog Page # 1821
  • UNSPSC # 46171613
Multi-Gas Detector,3 Gas,-4 to 122F,LCD close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,021.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Altair® 4X
• IP67 rating for dust and water ingress
Feature a large LCD and 24-hr. Li-poly battery.
Altair® 4X and Altair® 5X Multi-Gas Detectors
• Audible, visual, and vibrating alarms Feature MotionAlert™
Large buttons allow easy operation with gloved hands. Include data logging, charger, and calibration cap and tubing. MotionAlert™ feature activates when the unit does not detect movement for 30 sec.

View More

Technical Specs

  • Item Multi-Gas Detector, 3 Gas
  • Detects Oxygen, Lower Explosive Limit, Carbon Monoxide
  • Gas Type LEL, O2, CO
  • Sensor Range O2 0 to 30%, LEL 0 to 100%, CO 0 to 1999 ppm
  • Resolution O2 0.1% Vol, LEL 1%, CO 1%
  • Operating Temp. Range -20 to 50 Degrees C (-4 to 122 Degrees F)
  • Alarm Setting Adjustable
  • Alarm Type Audible, Visual, Vibrating
  • Battery Type Lithium Polymer
  • Battery Life 24 hr.
  • Display LCD
  • Standards ETL Class l Division 1 ABCD Class ll Division l EFG. CSA Class l Division 1 Groups ABCD C22.2 152. ATEX II 1G Ex ua llC T4. ANZ EX ia s IIC T4. IEC Ex ia llC T4.
  • Features Confined Space, Resistant To Radio Frequency Interference
  • Height 4-3/8"
  • Width 3"
  • Depth 1-1/4"
  • Includes Rechargeable Battery Pack, Charger, Calibration Cap, Tubing, and CD Manual
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.