Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
MSA

Multi-Gas Detector,Graphical LCD

  • Item # 44YZ42
  • My Part #
  • Mfr. Model # A-ALT5X-BLKB100C020
  • Catalog Page # N/A
  • UNSPSC # 46171613
Multi-Gas Detector,Graphical LCD close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,184.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Multi-Gas Detector
  • Detects Lower Explosive Limit, Oxygen, Carbon Monoxide, Hydrogen Sulfide/Chlorine
  • Gas Type LEL,O2,CO,H2S/CL2
  • Sensor Range O2 0 to 25%, CO 0 to 999 ppm, H2S 0 to 200 ppm, LEL 0 to 100%
  • Resolution O2 0.1% Vol, H2S 1 ppm, CO 1 ppm, LEL 1%
  • Housing Color Charcoal Gray
  • PID Ionization Energy Level 10.6 eV
  • Operating Temp. Range -20 Degrees to 50 Degrees C (-4 Degrees to 122 Degrees F)
  • Alarm Setting Adjustable
  • Alarm Type Audible, Visual, Vibrating
  • Battery Type Lithium-Ion
  • Battery Life 20 hr.
  • Display Graphical LCD
  • Standards UL Class 1, Division 1, ABCDFG, CSA C22.2 No. 157 Class I Division 1, Groups ABCD, CE ATEX II 2G, ANZ EX ia s I/IIC T4
  • Features Confined Space, Resistant to Radio Frequency Interference
  • Height 6-5/8"
  • Width 3-1/2"
  • Depth 1-7/8"
  • Includes Integral Pump, Rechargeable Battery Pack, Charger, Calibration Cap, Tubing, and CD Manual
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.