Skip Content

DV
MSA

Half Mask Respirator, Respirator Connection Type: Bayonet, Mask Size: M

  • Item # 3RNX7
  • My Part #
  • Mfr. Model # 816939
  • Catalog Page # N/A
  • UNSPSC # 46182002
MSA Advantage(TM) 200 Half Mask Kit,M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Half Mask Respirator
  • Facepiece Material Rubber
  • Half Mask Suspension Type Standard
  • Head Harness Material Thermoplastic Elastomer
  • Cartridges Included OV, N95
  • Mask Size M
  • Respirator Connection Type Bayonet
  • Configured For Dual Cartridge
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products